This item is Discontinued.

Msi Calacatta SAMPLE Porcelain Bullnose Tile Trim In Matte White ZOR-PT-TR-0115-SAM

Calacatta SAMPLE Porcelain Bullnose Tile Trim In Matte White (Discontinued)

  • Mfr # ZOR-PT-TR-0115-SAM
  • Zoro # G105837942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0115-SAM
Zoro #
G105837942
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
Calacatta
Finish
Matte
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

MSI’s Calacatta bullnose tile offers the same elegant white veins of natural marble in a durable and virtually maintenance-free porcelain. affordable elegance, found. this stylish bullnose tile coordinates with calacatta floor and wall tilemaking it the perfect choice for finishing off countertops, backsplashes, and other design features throughout homes and commercial properties.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.