
Caldera Blanca SAMPLE Glazed Porcelain Floor And Wall Tiles
Mfr # ZOR-PT-0249-SAM
Zoro # G705837410
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Color
BLANCA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0249-SAM
Zoro #
G705837410
UPC #
-
Country of Origin
Italy
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
BLANCA
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
MSI’s Caldera Blanca porcelain floor and wall tile is the very essence of modern-day luxe, with subtle creamy white and beige hues accented by knots and graining that can be seen and felt. in a sophisticated matte finish, this realistic wood plank works overtime to give your residential or light-commercial space a touch of natural beauty in a durable, easy-care porcelain. whether used on floors, or unexpected areas such as feature walls and backsplash, caldera blanca's fresh, clean look stands the test of time. this is a rectified tile, mechanically finished on all sides to achieve uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.