Zoro Homepage

Caldera Grigia Sample Matte Porcelain Pool Coping

  • Mfr # ZOR-PT-0637-SAM

  • Zoro # G609980861


product price: $8.19
/ea

Limit 2 per order


Key Features

Length
4 in
Width
4 in
Size
4 x 4 in
Material
Porcelain
Color
Gray-Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0637-SAM
Zoro #
G609980861
UPC #
-
Country of Origin
Italy

Dimensions

Length
4 in
Width
4 in
Size
4 x 4 in

Details

Material
Porcelain
Color
Gray-Light
Finish
MATTE
Application
Floor

Description

MSI's Caldera Grigia Sample Pool Coping features a delicate linear pattern and blend of soft gray and white hues for a timeless look you're sure to love. This pleasingly neutral pool coping coordinates with Other Sample pavers and comes in a matte finish that only adds to its elegance. Caldera Grigia pool copings lend the perfect finishing touch to any number of Arterra Premium Paver projects, including pool edges, dividing walls, and steps. Durable, easy to clean, and low maintenance, this is modern elegance done right.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.