Splendor 11.81 in. x 11.81 in. Matte Beige Porcelain Mosaic Wall and Floor Tile 5.81 sqft/case, 6PK
- Mfr # IMP88EANAMOS
- Zoro # G911637446
Key Features
Specifications
Details
- MFR #
- IMP88EANAMOS
- Zoro #
- G911637446
- UPC #
- 840175541935
- Country of Origin
- China
- Material
- Porcelain
- Color
- Beige
- Tile Use
- Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
- Shape
- Uniform Square
- Finish
- Matte
- Application
- Indoor/Outdoor
- Coverage Area
- 5.81
Dimensions
- Length
- 11.81 in
- Width
- 2 in
- Thickness
- 0.41 in
- Size
- 11.81 in x 11.81 in
Description
Imagine the possibilities of bringing together form and function with this beige porcelain mosaic tile! Each individual tile is a work of art, meticulously designed to replicate the look of natural stones with a mesmerizing geometric appeal. The symmetrical arrangement of squares forms a harmonious tapestry that commands attention, and adds a touch of classic sophistication to any setting. Whether you're revamping your home or designing a commercial space, this square mosaic tile is a timeless choice! It effortlessly bridges the gap between tradition and modernity, making it a versatile choice for both contemporary and traditional interiors. Are you designing a new kitchen backsplash or creating a captivating focal point in a bathroom space? This beige mosaic tile is the perfect choice for an enduring aesthetic. Finally, you will enjoy the durability and resilience that comes with a porcelain surface which ensures long-lasting beauty! .
- Dimension: Tile: 11.81 x 11.81", Thickness: 10.32 mm, Sq ft per sheet: 0.97, Sheets per box: 6, Sq ft per box: 5.81
- Porcelain material with Matte finish
- Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen backsplash, Steam rooms, Pools, Patio and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to mesh back for easy installations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.