Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

California Gold SAMPLE Gauged Slate Floor and Wall Tile

  • Mfr # ZOR-NS-0090-SAM

  • Zoro # G105837645


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Slate
Color
California Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-NS-0090-SAM
Zoro #
G105837645
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Slate
Color
California Gold
Finish
Gauged
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

This MS International California Gold Slate Floor and Wall Tile combines a spectrum of bold, earthy tones to create a rustic look that coordinates perfectly with a wide variety of design schemes. This tile is constructed from durable, vitreous slate material, comes in an unglazed, textured finish and incorporates random variations in tone. This tile is suitable for installation on floors and walls in commercial and residential spaces. NOTE: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products