This item is Discontinued.

Msi California Gold Splitface Ledger Corner SAMPLE Natural Slate Wall Tile ZOR-PNL-0071-SAM

California Gold Splitface Ledger Corner SAMPLE Natural Slate Wall Tile (Discontinued)

  • Mfr # ZOR-PNL-0071-SAM
  • Zoro # G205837255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0071-SAM
Zoro #
G205837255
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Slate
Color
California Gold
Finish
Splitface
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

MSI’s California Gold Ledger Corner Panel panels combine deep browns, grays, and hints of rust for a beautifully bold statement. These rugged natural slate corner ledger panels are perfect for finishing off a contemporary backsplash, attractive accent wall, or stunning fireplace surround. Frost resistant, this handsome corner panel can also be used outdoors to complete any number of residential or commercial stacked stone projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.