This item is Discontinued.

Msi Calypso Picket 12 In. X 12 In. X 8 Mm Glass Mesh-Mounted Mosaic Tile, 10PK ZOR-MD-0131

Calypso Picket 12 In. X 12 In. X 8 Mm Glass Mesh-Mounted Mosaic Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0131
  • Zoro # G904414825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0131
Zoro #
G904414825
UPC #
-
Country of Origin
China

Dimensions

Length
13.38582677
Width
12.99
Thickness
5.118110236
Size
12.99x13.3

Details

Color
Calypso
Tile Use
Walls
Material
Glass
Finish
Glossy
Weight
35
Package qty
10
Coverage Area
9.7 Sq. ft

Description

This Calypso Picket pattern glass mosaic tile features crystallized glass, a glossy finish, high sheen and a soft white shade that will add brightness to your home. this tile can be used in your house on bathroom and kitchen walls or countertops and it's frostesistant. installation is quick and easy with the mesh-backing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.