This item is Discontinued.

Msi Capella Cobble Brick SAMPLE Matte Porcelain Floor And Wall Tile ZOR-PT-0254-SAM

Capella Cobble Brick SAMPLE Matte Porcelain Floor And Wall Tile (Discontinued)

  • Mfr # ZOR-PT-0254-SAM
  • Zoro # G105837263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0254-SAM
Zoro #
G105837263
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
COBBLE BRICK
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

The reclaimed brick look of this MSI’s Capella Cobble Brick porcelain floor and wall tile is sure to enhance your decor. a designer blend of gorgeous soft whites and ivory tones bring a warm richness to your space, giving it instant charm and character. this brick-look, matte-finish porcelain works with an impressive array of design styles and decors. the frostesistant tile is the perfect size for herringbone installations, easily adding a trendy touch to your residential or light-duty commercial projects. you can use these durable, low-maintenance porcelain tiles as flooring, backsplash or for countertops or accent walls.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.