
Capella Ivory Sample Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0726-SAM
Zoro # G510632996
product price: $7.59
/eaSold in multiples of 2 for $15.18
Key Features
Length
4 in
Width
2 in
Thickness
0.4 in
Size
2 in. x 4 in.
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0726-SAM
Zoro #
G510632996
UPC #
-
Country of Origin
Italy
Dimensions
Length
4 in
Width
2 in
Thickness
0.4 in
Size
2 in. x 4 in.
Details
Material
Porcelain
Color
Ivory
Shape
Rectangle
Finish
Matte
Application
Floor And Wall
Description
Enhance your surroundings with Capella Ivory Brick Tiles, a versatile option that brings texture and depth into any space. These elongated porcelain tiles establish rustic charm, embodying a reclaimed brick appeal. Featuring a matte finish and a warm blend of soft white and ivory tones, this brick-look tile complements diverse areas, whether applied to interior walls or floors. A noteworthy selection, it uplifts settings such as stylish kitchen backsplashes, bathroom floors, and more, catering to both residential and commercial spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.