Eden Dolomite 3 In. X 3 In. Hexagon Porcelain Matte Floor And Wall Tile, 8PK

  • Mfr # ZOR-PT-0415

  • Zoro # G604415016


product price:  $155.99
/pk 8, $19.50/ea
Free Shipping & Returns

Key Features

Length
3
Width
3
Thickness
3
Size
3x3
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0415
Zoro #
G604415016
UPC #
-
Country of Origin
India

Dimensions

Length
3
Width
3
Thickness
3
Size
3x3
Height
3

Details

Material
Porcelain
Color
DOLOMITE
Tile Use
Floor&Wall
Finish
Matte
Weight
32
Coverage Area
8 Sq. ft

Description

Eden Dolomite tiles feature the look of natural stone in a low-maintenance, durable, and easy to clean porcelain tile, these tiles are ideal for floors, countertops, showers, backsplashes, and other accent wall features. available in both a matte and polished finish to complement your personal style. a perfect complement to any contemporary aesthetic, this elegant, white rectangular tile blends the look of natural stone with porcelain durability and a low-sheen matte surface to help brighten your decor. suitable for medium-duty commercial or residential floors and walls with minimum maintenance, the tile incorporates a distinctive personal signature in a wide variety of designs. this understated beauty makes a style statement on floors, walls, shower surrounds, countertops and other areas where easy-care elegance is welcomed. a designers dream

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.