Capella Red Brick 5 In. X 10 In. Glazed Porcelain Floor And Wall Tile, 16PK

  • Mfr # ZOR-PT-0261

  • Zoro # G404414998


product price:  $38.99
/pk 16, $2.44/ea

Key Features

Length
10
Width
6
Thickness
7
Size
6x10
Material
Porcelain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZOR-PT-0261
Zoro #
G404414998
UPC #
-
Country of Origin
Italy

Dimensions

Length
10
Width
6
Thickness
7
Size
6x10
Height
7

Details

Material
Porcelain
Color
RED
Tile Use
Floor&Wall
Finish
Matte
Weight
22.4
Coverage Area
5.55 Sq. ft

Description

MSI’s Capella Red Brick 5 in. x 10 in. porcelain floor and wall tile offers the look of reclaimed brick, with a trio of reds, creams, and browns that bring warmth and richness to your space. use these durable, low-maintenance porcelain tiles as flooring, backsplash, or for countertops or accent walls. this brick-look matte-finish porcelain works with an impressive array of design styles and decors and it's perfectly sized for herringbone installations. there's no easier way to add a touch of trend to your residential or light commercial project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products