
Capella Red Brick SAMPLE Glazed Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0261-SAM
Zoro # G305837544
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0261-SAM
Zoro #
G305837544
UPC #
-
Country of Origin
Italy
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
RED
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
MSI’s Capella Red Brick porcelain floor and wall tile offers the look of reclaimed brick, with a trio of reds, creams, and browns that bring warmth and richness to your space. use these durable, low-maintenance porcelain tiles as flooring, backsplash, or for countertops or accent walls. this brick-look matte-finish porcelain works with an impressive array of design styles and decors and it's perfectly sized for herringbone installations. there's no easier way to add a touch of trend to your residential or light commercial project.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.