Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capella Taupe Brick SAMPLE Glazed Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0259-SAM

  • Zoro # G905837609


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0259-SAM
Zoro #
G905837609
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
TAUPE BRICK
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

With a medley of gorgeous beiges, creams and browns that bring warmth and richness to your space, MSI’s Capella Taupe Brick porcelain floor and wall tile offers the look of reclaimed brick, giving your space instant charm and character. this brick-look matte-finish porcelain works with an impressive array of design styles and decors and its perfectly sized for herringbone installations. use these durable, low-maintenance porcelain tiles as flooring, backsplash, or for countertops or accent walls. there's no easier way to add a touch of trend to your residential or light commercial project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.