
Capella Taupe Sample Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0725-SAM
Zoro # G310632998
product price: $7.59
/eaSold in multiples of 2 for $15.18
Limit 2 per order
Key Features
Length
4 in
Width
2 in
Thickness
0.4 in
Size
2 in. x 4 in.
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0725-SAM
Zoro #
G310632998
UPC #
-
Country of Origin
Italy
Dimensions
Length
4 in
Width
2 in
Thickness
0.4 in
Size
2 in. x 4 in.
Details
Material
Porcelain
Color
Taupe
Shape
Rectangle
Finish
Matte
Application
Floor And Wall
Description
Upgrade your environment using Capella Taupe Brick Tiles, a versatile option infusing texture and depth into any area. These elongat porcelain tiles create a rustic charm that embodies a reclaimed brick allure. With a matte finish and warm blend of gentle gray and taupe tones, this brick-looking tile complements various spaces, whether for interior walls or floors. A remarkable choice, it elevates settings such as chic kitchen backsplashes, bathroom floors, and beyond, serving both residential and commercial settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.