
Capella White Sample Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0724-SAM
Zoro # G410633000
product price: $7.59
/eaSold in multiples of 2 for $15.18
Key Features
Length
4 in
Width
2 in
Thickness
0.4 in
Size
2 in. x 4 in.
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0724-SAM
Zoro #
G410633000
UPC #
-
Country of Origin
Italy
Dimensions
Length
4 in
Width
2 in
Thickness
0.4 in
Size
2 in. x 4 in.
Details
Material
Porcelain
Color
White
Shape
Rectangle
Finish
Matte
Application
Floor And Wall
Description
Enhance your surroundings with Capella White Brick Tiles, a versatile choice infusing texture and depth into any space. These elongated porcelain tiles create a vintage statement piece, encompassing a reclaimed brick appeal. Boasting a matte finish and a seamless blend of rustic white tones, this brick-look tile suits diverse areas, be it interior walls or floors. As an exceptional pick, it enhances spaces like stylish kitchen backsplashes, bathroom floors, and more, catering to both residential and commercial environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.