
Capri Blue Round Honed 11.70 in X 12.44 in Honed Marble Mesh Mounted Mosaic Tile, 10PK
Mfr # ZOR-MD-0592
Zoro # G610632995
product price:Â $241.99
/pk 10, $24.20/ea
Free Shipping & Returns
Key Features
Length
12.44 in
Width
11.7 in
Thickness
0.38 in
Size
11.7 in. x 12.44 in.
Material
Marble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-MD-0592
Zoro #
G610632995
UPC #
-
Country of Origin
China
Dimensions
Length
12.44 in
Width
11.7 in
Thickness
0.38 in
Size
11.7 in. x 12.44 in.
Details
Material
Marble
Color
Blue
Shape
Pennyround
Finish
Honed
Application
Wall & Residential Floors
Description
Explore the enchanting allure of Capri Blue Mosaic Tile. These mesmerizing round marble tiles showcase a stunning white and cream background adorned with vibrant blue and gold veins. With a honed finish, these charming mosaics are effortlessly enhanced by a mesh backing, facilitating easy installation. Whether you envision chic accent walls, striking backsplashes, or residential floors, these exceptional mosaic tiles epitomize elegance and sophistication. Embark on a transformative journey as these exquisite tiles grace your space with a realm of refined beauty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.