Sande Cream 24 In. X 24 In. Polished Porcelain Floor And Wall Tile, 4PK

  • Mfr # ZOR-PT-0479

  • Zoro # G404415032


product price:  $80.35
/pk 4, $20.09/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Length
24
Width
24
Thickness
1.75
Size
24x24
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0479
Zoro #
G404415032
UPC #
-
Country of Origin
India

Dimensions

Length
24
Width
24
Thickness
1.75
Size
24x24
Height
1.75

Details

Material
Porcelain
Color
CREAM
Tile Use
Floor&Wall
Finish
Polished
Weight
68.84
Coverage Area
16 Sq. ft

Description

MSI’s Sande Cream 24 in. x 24 in. floor and wall tile features the most desirable shades of beige with creamy-hue which echo the look of soapstone in a durable porcelain tile. this understated beauty makes a style statement on floors, walls, shower surrounds, countertops and other areas where easy-care elegance is welcomed. a designer’s dream, sande cream complements a wide variety of color schemes and design styles to give your residential or commercial space a fresh look that stays that way, with virtually no maintenance required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.