
Capri Blue Stack Pattern Sample Honed Marble Mesh Mounted Mosaic Tile
Mfr # ZOR-MD-0591-SAM
Zoro # G210633002
product price: $7.99
/eaSold in multiples of 2 for $15.98
Limit 2 per order
Key Features
Length
4 in
Width
4 in
Thickness
0.38 in
Size
4 in. x 4 in.
Material
Marble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0591-SAM
Zoro #
G210633002
UPC #
-
Country of Origin
China
Dimensions
Length
4 in
Width
4 in
Thickness
0.38 in
Size
4 in. x 4 in.
Details
Material
Marble
Color
Blue
Shape
Linear
Finish
Honed
Application
Wall & Residential Floors
Description
Experience the irresistible charm of Capri Blue Stack Pattern Tile. These captivating rectangular marble tiles feature a delightful combination of light gray and cream tones. Its subtle blue and gold veins, along with a honed finish, enhance its appeal. With a convenient mesh backing, these stacked mosaics effortlessly simplify the installation process. Whether you desire fashionable accent walls, striking backsplashes, or elegant residential floors, these remarkable mosaic tiles embody a perfect fusion of traditional and contemporary design. Immerse your space in a world of refined beauty as you enhance it with these exquisite tiles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.