
Capri Blue/Gray 4 in. x 12 in. Honed Marble Floor and Wall Tile, 6PK
Mfr # ZOR-MD-0521
Zoro # G905523762
original price:Â $38.45 , new price: $24.99 , 35 percent off
new price:Â $24.99
/pk 6, $4.17/eaKey Features
Length
13
Width
6.5
Thickness
4.13
Size
6.5x13
Material
Marble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-MD-0521
Zoro #
G905523762
UPC #
-
Country of Origin
China
Dimensions
Length
13
Width
6.5
Thickness
4.13
Size
6.5x13
Height
4.13
Details
Material
Marble
Color
Capri Blue/Gray
Finish
Honed
Weight
9.90
Application
Floor & Wall
Coverage Area
6 Sq. ft
Description
A light grey and cream palate accentuated by subtle veining offer sophisticated elegance in Capri Blue Tile. Made from natural marble, this 4x12 backsplash tile features a honed finish, highlighting the soft colors. Not only are these tiles beautiful, but it is also durable and easy to clean. Use it to create luxurious backsplashes, countertops, shower surrounds, accent walls, and more. And Capri Blue Tile is ideal for both residential and commercial applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.