Carolina Timber Beige 6in. X 36in. Matte Porcelain Floor And Wall Tile, 9PK

  • Mfr # ZOR-PT-0873

  • Zoro # G516035777


original price:  $46.99 , new price: $32.95 , 29 percent off
new price:  $32.95
/pk 9, $3.66/ea

Key Features

Length
36 in
Width
6 in
Thickness
0.39 in
Material
Porcelain
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0873
Zoro #
G516035777
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
36 in
Width
6 in
Thickness
0.39 in

Details

Material
Porcelain
Color
Beige
Shape
Rectangle
Finish
Matte

Description

Carolina Timber Beige Wood-Look Tile exudes the natural charm of wood with the durability and low-maintenance benefits of porcelain. Featuring a beautiful blend of warm beige and brown tones, complemented by darker knots and grains, this tile offers an authentic wood look that enhances any interior. Perfect for busy homes and light commercial spaces, the Carolina Timber II Beige Wood-Look Tile is both scratch and water-resistant, ensuring it stands up to everyday wear and tear. Use it to create a signature style statement on floors, accent walls, backsplashes, or countertops, bringing warmth and timeless elegance to any room. This versatile tile seamlessly combines beauty, functionality, and durability, making it the ideal choice for any modern space.


  • Grade 1, first-quality porcelain tile for floor and wall use
  • Glazed, matte finish with a low sheen and high variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.