Zoro Homepage

Carolina Timber Grey Sample Matte Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0872-SAM

  • Zoro # G316035731


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Width
4 in
Length
4 in
Finish
Matte
Shape
Rectangle
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0872-SAM
Zoro #
G316035731
UPC #
-
Country of Origin
Turkey

Dimensions

Width
4 in
Length
4 in
Thickness
0.36 in

Details

Finish
Matte
Shape
Rectangle
Color
Gray-Light
Material
Porcelain

Description

Carolina Timber Gray Wood-Look Tile brings the timeless beauty of wood to your space with the durability and low maintenance of porcelain. Featuring soft gray and greige tones, accented with darker knots and grains, this tile delivers an authentic wood look that enhances any room. it provides versatile design options for both contemporary and rustic settings. Engineered for high-traffic areas, the Carolina Timber Gray Wood-Look Tile is scratch and water-resistant, making it an excellent choice for busy homes or light commercial spaces. Create a signature style on floors, accent walls, backsplashes, and countertops with this durable, stylish tile that combines elegance with practicality for long-lasting beauty.


  • Grade 1, first-quality porcelain tile for floor and wall use
  • Glazed, matte finish with a low sheen and high variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products