24x48 in. Polished Frosted White Porcelain Large Format Wall and Floor Tile 15.49 sq ft/case, 2PK
- Mfr # IMP88TAJMH2448
- Zoro # G215830161
Key Features
Specifications
Details
- MFR #
- IMP88TAJMH2448
- Zoro #
- G215830161
- UPC #
- 840175593736
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Frosted White
- Shape
- Rectangle
- Finish
- Polished
Dimensions
- Length
- 47.25 in
- Width
- 23.7 in
- Thickness
- 0.41 in
Description
The Frosted White 24x48 porcelain tile offers a harmonious blend of soft frosted gray hues with a delicate textured design that mimics crystallized stone. Its polished surface adds a refined glow, creating a subtle yet modern look that reflects natural and artificial light to make spaces feel brighter and more open. With a moderate variation (V3), each tile showcases unique patterns that flow effortlessly across surfaces, adding depth and visual interest. Designed in a versatile 24x48 rectangular format with rectified edges, this tile ensures clean, minimal grout lines, ideal for creating sleek, contemporary interiors. Whether installed as a light-traffic floor, shower wall, or accent wall, its durability and timeless appeal make it an excellent choice for residential spaces. However, it’s not recommended for commercial floors, pools, or steam rooms. Use this tile for shower walls to create a spa-like retreat or install it on living room walls for a modern, understated focal point. Its soft tones and polished finish are equally suited for light-traffic floors in bedrooms, hallways, or smaller kitchens. Thanks to its resistance to heat, it can also be installed near fireplaces or under radiant heating systems, making it ideal for versatile, functional designs. Complement the frosted gray tones with light beige or taupe walls and warm wood accents for a natural, balanced design. Add brushed nickel or matte black fixtures for a sophisticated, modern touch, or incorporate soft fabrics like ivory or pale blue rugs for a cozy atmosphere. For installation, use Laticrete 254 Platinum mortar and Laticrete Permacolor grout to maintain a flawless, enduring finish.
- Tile Dimension: 23.7 x 47.25 in., thickness: 10.32 mm, sq ft per sheet: 7.75, sheets per box: 2, sq ft per box: 15.49
- Porcelain material with Polished finish
- Recommended Usage: Light traffic floors, Bathroom wall and floor, Shower wall, Kitchen backsplash, Fireplace surrounds and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V3 balanced variation with noticeable diversity in shade and texture for added depth with 16 procelain faces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.