This item is Discontinued.

Msi Carrara White 12 In. X 12 In. Polished Marble Mesh-Mounted Mosaic Tile, 10PK ZOR-MD-0438

Carrara White 12 In. X 12 In. Polished Marble Mesh-Mounted Mosaic Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0438
  • Zoro # G704414308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0438
Zoro #
G704414308
UPC #
-
Country of Origin
China

Dimensions

Length
15.5
Width
12.5
Thickness
4.75
Size
12.5x15.5
Height
4.75

Details

Material
Marble
Color
Carrara White
Tile Use
Floor&Wall
Finish
Polished
Weight
45
Coverage Area
10 Sq. ft

Description

For your backsplash, kitchen and bathroom floor or accent wall, look to this marble mesh-mounted mosaic floor and wall tile. designed for indoor, outdoor, residential and commercial use, the sleek, white, natural marble mosaic with gray accents and smooth finish creates decorative style in any space. mesh-backed sheets allow easy installation and a professional look. with a water absorption rate of less than 0.5%, it delivers durability for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.