This item is Discontinued.

Msi Carrara White Ledger Panel 6 In. X 24 In. Glazed Porcelain Wall Tile, 11PK ZOR-PNL-0103

Carrara White Ledger Panel 6 In. X 24 In. Glazed Porcelain Wall Tile, 11PK (Discontinued)

  • Mfr # ZOR-PNL-0103
  • Zoro # G704414162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0103
Zoro #
G704414162
UPC #
-
Country of Origin
Italy

Dimensions

Length
24
Width
6
Thickness
5
Size
6x24
Height
5

Details

Material
Porcelain
Color
CARRARA WHITE
Tile Use
Wall
Finish
Matte
Weight
42.13
Coverage Area
11 Sq. ft

Description

This Carrara White Ledger glazed porcelain wall tile adds a classic look to your home or commercial area with its glazed smooth finish and clean white design. it can be used inside or outdoors and the surface is impervious to moisture, stains and it is frostesistant. this tile is grade 1 for use on your walls, as your bathroom and kitchen floors or on your stone fireplace.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.