Zoro Homepage

Carrara White SAMPLE Honed Marble Floor And Wall Tile

  • Mfr # ZOR-NS-0062-SAM

  • Zoro # G005838155


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Limit 3 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Carrara White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-NS-0062-SAM
Zoro #
G005838155
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Marble
Color
Carrara White
Finish
Honed
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

Install the MSI’s Carrara White Honed Marble Floor and Wall Tile to incorporate a distinctive, contemporary aesthetic enhancement into kitchens, bathrooms and more. It combines a brilliant white color with distinct streaks of gray in a smooth finish to create a splendid complement for your decor. This Italian tile makes a superb choice for a variety of commercial and residential projects, including countertops and floors. With a large selection of sizes and accessories to choose from, Carrara White tile can easily be laid in a pattern or single layout. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.