Zoro Homepage

Carrara White SAMPLE Polished Marble Floor And Wall Tile

  • Mfr # ZOR-NS-0066-SAM

  • Zoro # G805838737


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Carrara White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-NS-0066-SAM
Zoro #
G805838737
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Marble
Color
Carrara White
Finish
Polished
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

Add lasting elegance to your home with this MSI’s Carrara White Polished Marble Floor and Wall Tile. Crafted from natural marble, it's perfect for kitchen and bathroom floors, walls, and backsplashes. The brilliant white color with subtle streaks of gray complement a wide range of decors. Made for indoor/outdoor commercial and residential use, it's stylish and durable for years of enjoyment. This tile is GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified. Note: Please inspect all tiles before installation, as natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc., so it is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.