Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msi Carrara White SAMPLE Polished Marble Mesh-Mounted Mosaic Tile ZOR-MD-0438-SAM

Carrara White SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (Discontinued)

  • Mfr # ZOR-MD-0438-SAM
  • Zoro # G905837678
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0438-SAM
Zoro #
G905837678
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Marble
Color
Carrara White
Finish
Polished
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

For your backsplash, kitchen and bathroom floor or accent wall, look to this marble mesh-mounted mosaic floor and wall tile. designed for indoor, outdoor, residential and commercial use, the sleek, white, natural marble mosaic with gray accents and smooth finish creates decorative style in any space. mesh-backed sheets allow easy installation and a professional look. with a water absorption rate of less than 0.5%, it delivers durability for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.