Zoro Homepage

Carrara White Valentino Fluto Sample Honed Marble Wall Tile

  • Mfr # ZOR-NS-0111-SAM

  • Zoro # G614742218


product price: $8.59
/ea

Key Features

Width
4 in
Thickness
0.6 in
Size
4" x 4"
Material
Marble
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-NS-0111-SAM
Zoro #
G614742218
UPC #
-
Country of Origin
China

Dimensions

Length
4 in
Width
4 in
Thickness
0.6 in
Size
4" x 4"

Details

Material
Marble
Shape
Square
Color
White-Cool
Finish
Honed
Application
Wall, Kitchens, Bathroom, Shower, Entryways Outdoor, Indoor, Commercial Spaces

Description

Carrara White Valentino Fluto marble exudes sophisticated elegance with its tiles, showcasing pristine white and gray marble accented by natural veining. The honed finish enhances its subtle refinement, while the 3D convex fluted design adds captivating depth. Perfect for walls, shower surrounds, backsplashes, and more, this marble tile seamlessly blends classic luxury with modern texture for a polished, refined aesthetic.


  • • Grade 1, first-quality marble tile for wall use
  • • Unglazed, honed finish with a low sheen and random variation in tone
  • • Vitreous flooring has water absorption of more than 0.5% but less than 3% for indoor use and some outdoor applications
  • • Completely frost resistant for indoor or some outdoor applications
  • • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.