Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carribean Reef SAMPLE Glass Mesh-Mounted Mosaic Tile

  • Mfr # ZOR-MD-0183-SAM

  • Zoro # G505837535


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Color
Carribean Reef
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0183-SAM
Zoro #
G505837535
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Carribean Reef
Material
Glass
Finish
Glossy
Weight
2.9
Package qty
1 Sample

Description

MSI’s Carribean Reef glass mosaic tiles feature captivating blues and greens that sparkle and shine for an inviting, tranquil ambiance reminiscent of the sea. perfect for use as swimming pool tile and spa tile, this miniature glass mosaic also makes a signature statement on backsplashes and showers throughout homes and light use commercial properties. highly-prized for durability and design versatility, carribean reef adds a dynamic visual element to any space, indoors or out. for a coordinated design scheme, this gorgeous pool tile works beautifully with a wide variety of pavers, pool copings, tiles and other materials in MSI’s inventory. this product features x glass tiles artful arranged on x mesh-mounted sheets for simplified installation that yields a professional look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.