This item is Discontinued.

Msi Castle Rock SAMPLE Glass/Metal/Stone Mesh-Mounted Mosaic Floor And Wall Tile ZOR-MD-0357-SAM

Castle Rock SAMPLE Glass/Metal/Stone Mesh-Mounted Mosaic Floor And Wall Tile (Discontinued)

  • Mfr # ZOR-MD-0357-SAM
  • Zoro # G805838492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0357-SAM
Zoro #
G805838492
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Castle Rock
Material
Mosaic
Finish
Mixed
Weight
2.9
Package qty
1 Sample

Description

With the MSI Castle Rock mosaic floor and wall tile, it's easy to add a splash of contemporary styling to your decor. this attractive tile features an arrangement of glass, metal and marble chips on a mesh sheet that makes installation a much easier process. with trendy shades of gray marble complemented by silver metal and crystallized glass chips, this tile creates a distinct pattern and is suitable for kitchens, bathrooms and other residential or commercial spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.