This item is Discontinued.

Msi Celeste Nutmeg 8 In. X 40 In. Glazed Ceramic Floor And Wall Tile, 5PK ZOR-PT-0272

Celeste Nutmeg 8 In. X 40 In. Glazed Ceramic Floor And Wall Tile, 5PK (Discontinued)

  • Mfr # ZOR-PT-0272
  • Zoro # G004414831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0272
Zoro #
G004414831
UPC #
-
Country of Origin
India

Dimensions

Length
40
Width
8
Thickness
2.25
Size
8x40
Height
2.25

Details

Color
NUTMEG
Tile Use
Floor&Wall
Material
Ceramic
Finish
Matte
Weight
49.6
Coverage Area
11.1 Sq. ft

Description

Celeste Nutmeg 8 in. x 40 in. ceramic matte finish floor tile MSIs celeste nutmeg 8 in. x 40 in. matte-finish ceramic tile features rich brown tones accented by deeper brown knots and graining reminiscent of authentic wood. impressively versatile, these long matte planks are perfect for floors, but they also create stunning feature walls, backsplashes, and countertops to enhance your home or light commercial space for years to come. and unlike real wood, celeste nutmeg ceramic planks are suitable for damp areas like mud rooms, bathrooms, and entryways allowing you to achieve the warm rich look of wood, without the worry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.