This item is Discontinued.

Msi Charcoal Pencil Splitface Ledger Panel SAMPLE Slate Wall Tile ZOR-PNL-0073-SAM

Charcoal Pencil Splitface Ledger Panel SAMPLE Slate Wall Tile (Discontinued)

  • Mfr # ZOR-PNL-0073-SAM
  • Zoro # G305837209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0073-SAM
Zoro #
G305837209
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Marble
Color
Charcoal Pencil
Finish
Splitface
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

MSI’s Charcoal Pencil Ledger Panel features thin strips of gorgeous gray slate which lend a contemporary edge to a time-honored material. Use it to create a variety of interior projects including stunning accent walls, backsplashes, or fireplace surrounds — the choice is yours and the possibilities are endless. Residential or commercial, this splitface ledger stone will enhance the beauty of your space for years to come, and you can count on a streamlined installation process. MSI’s Interlocking Z Feature ensures the panels fit together easily, just like puzzle pieces. Achieving a seamless look has never been easier. Matching corners are available to give your project a professional finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.