Charisma White 12 In. X 12 In. Ceramic Mesh-Monted Mosaic Tile, 8PK

  • Mfr # ZOR-PT-0176

  • Zoro # G004414916


product price:  $56.49
/pk 8, $7.06/ea

Key Features

Length
12
Width
12
Thickness
3.5
Tile Use
Floor&Wall
Size
12x12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0176
Zoro #
G004414916
UPC #
-
Country of Origin
India

Dimensions

Length
12
Width
12
Thickness
3.5
Size
12x12
Height
3.5

Details

Color
WHITE
Tile Use
Floor&Wall
Material
Ceramic
Finish
Matte
Weight
32
Coverage Area
8 Sq. ft

Description

MSI’s Charisma White 2 in. x 2 in. ceramic mosaic tile features a palette of warm creamy hues and delicate veining and clouds for an authentic natural stone look with depth and interest. these gorgeous mosaic tiles come mesh-mounted, making them ideal for diy installation on kitchen backsplash, shower walls, bathroom floors, feature walls, residential countertops, and more. a stunning neutral-hued matte finish ceramic tile, charisma white is also easy to care for and stands up to high-traffic areas. achieve an affordable luxury look that's always on-trend when you pair this ceramic mosaic tile with charisma white floor and wall tile and coordinating bullnose tile. this is a rectified tile, mechanically finished on all sides to achieve uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.