Charisma White 12 In. X 24 In. Matte Ceramic Floor And Wall Tile, 8PK

  • Mfr # ZOR-PT-0278

  • Zoro # G904414665


original price: $44.65
40% off
new price: $26.79
/pk 8, $3.35/ea

Key Features

Length
24
Width
3
Thickness
12
Color
WHITE
Tile Use
Floor&Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0278
Zoro #
G904414665
UPC #
-
Country of Origin
India

Dimensions

Length
24
Width
3
Thickness
12
Size
3x24
Height
12

Details

Color
WHITE
Tile Use
Floor&Wall
Material
Ceramic
Finish
Matte
Weight
61.76
Coverage Area
16 Sq. ft

Description

Add the elegant look of porcelain with this MSI Charisma White 12 in. x 24 in. glazed ceramic floor and wall tile. the cream, white and beige hue adds a distinctive appearance to residential and commercial spaces. stainesistant and frost-proof, this impervious tile is suitable for heavy-duty floor installations such as terraces and commercial kitchens. this is a rectified tile, mechanically finished on all sides to achieve uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.