This item is Discontinued.

Msi Chiaro Brick SAMPLE Tumbled Travertine Mesh-Mounted Mosaic Tile ZOR-MD-0103-SAM

Chiaro Brick SAMPLE Tumbled Travertine Mesh-Mounted Mosaic Tile (Discontinued)

  • Mfr # ZOR-MD-0103-SAM
  • Zoro # G905837449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0103-SAM
Zoro #
G905837449
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Travertine
Color
Chiaro Brick
Finish
Tumbled
Weight
2.9
Application
Floor & Wall

Description

Add sophistication to your home with these chiaro brick tumbled travertine mosaic tiles. they measure and are impressive as each stone has a rustic, old-world charm. they are easy to install and interconnect seamlessly, making large-scale tiling projects look like each brick was laid individually and spaced perfectly. the beige and cream effects of the stones add charm and they are mesh-mounted. these tiles from MSI exhibit random tone variations and coordinate with nearly any commercial or residential decor theme. when using natural stone products, it is recommended to blend tiles from different boxes when installing. after installation, vendor disclaims any liabilities. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.