Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Chiaro Crown Molding SAMPLE Honed Engineered Stone Wall Tile ZOR-MD-0507-SAM

Chiaro Crown Molding SAMPLE Honed Engineered Stone Wall Tile (Discontinued)

  • Mfr # ZOR-MD-0507-SAM
  • Zoro # G705838608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0507-SAM
Zoro #
G705838608
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Eng Marble
Color
Chiaro Crown
Finish
Honed
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

This Engineered Marble stone design evokes a rustic, old-world charm that's perfect for today's casual lifestyle. With a large selection of sizes and accessories to choose from, it can easily be laid in a pattern or single layout. The Chiaro Crown Molding Wall Tile is suitable for residential and commercial installations, including kitchens and bathrooms.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.