
Chilcott Shimmer 3 In. X 12 In. Glass Wall Tile, 20PK (Discontinued)
- Mfr # ZOR-MD-T-0109
- Zoro # G604415535
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-MD-T-0109
Zoro #
G604415535
UPC #
-
Country of Origin
China
Dimensions
Length
12.8
Width
5.31
Thickness
4.06
Size
5.31x12.8
Details
Color
Chilcott Shimmer
Tile Use
Wall
Material
Glass
Finish
Glossy
Weight
20
Package qty
20
Coverage Area
5 Sq. ft
Description
MSI’s Chilcott Shimmer 3 in. x 12 in. glass tile is modern elegance done right. these beautiful white crystallized glass tiles reflect light throughout a room, adding visual interest while providing a soothing backdrop. perfectly hued for extreme design flexibility, chilcott shimmer oversized tiles make signature statements on walls, backsplashes, shower surrounds and more in both residential and light commercial environments. give your space a fresh new look with these exclusive glass tiles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.