Chilcott Treasure 3 In. X 12 In. Glass Wall Tile, 20PK

  • Mfr # ZOR-MD-T-0111

  • Zoro # G704415404


original price:  $84.85 , new price: $59.39 , 30 percent off
new price:  $59.39
/pk 20, $2.97/ea

Key Features

Length
12.8
Width
5.31
Thickness
4.06
Size
5.31x12.8
Color
Chilcott Treasure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-T-0111
Zoro #
G704415404
UPC #
-
Country of Origin
China

Dimensions

Length
12.8
Width
5.31
Thickness
4.06
Size
5.31x12.8

Details

Color
Chilcott Treasure
Tile Use
Wall
Material
Glass
Finish
Glossy
Weight
20
Coverage Area
5 Sq. ft

Description

MSI Chilcott Treasure 3 in. x 12 in. wall tile features a modern palette of grays, blues and white with a slight weather wood-look that adds instant character to your space. residential to light commercial use, this elongated subway tile is the perfect choice for backsplashes, vanity walls, shower surrounds and other vertical applications where a touch of the unexpected is desired. impressively durable and no on-going maintenance required, its as easy to care for as it is to look at. spend more time enjoying your kitchen, bath or other area and less time stressing over it with chilcott treasure. this tile is greenguard indoor air quality certified.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.