Blue Maris Hexagon 10 in. x 11 in. Glossy Porcelain Mosaic Floor and Wall Tile, 15PK

  • Mfr # AKM-P-BLMA1.5X1.5HXG-CA

  • Zoro # G715482600


product price:  $90.79
/pk 15, $6.05/ea

Key Features

Length
11.3 in
Width
9.8 in
Thickness
0.23 in
Material
Porcelain
Color
Blue Maris
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-P-BLMA1.5X1.5HXG-CA
Zoro #
G715482600
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
11.3 in
Width
9.8 in
Thickness
0.23 in
Height
0.23 in

Details

Material
Porcelain
Color
Blue Maris
Shape
Hexagon
Finish
Glossy

Description

Bring subtle sophistication to your space with the Mini Pebble Marble Tile in the Blue Maris colorway. Measuring 12" x 12", this natural stone mosaic features a tumbled finish and softly textured surface that highlights a refined palette of tranquil blues. The organic pebble shapes offer a serene, spa-like aesthetic, while the mesh backing allows for easy installation across accent walls, backsplashes, and flooring. Ideal for kitchens, bathrooms, and shower surrounds, this durable marble tile enhances both residential and commercial environments with timeless elegance and natural charm. Designed for indoor and outdoor use, it blends enduring beauty with everyday functionality.


  • Size: 9.8 in. W x 11.3 in. L x 0.27 in. thick sheets
  • Material: Porcelain mosaic, mounted on mesh backing for easy installation
  • Finish: Glossy - high-sheen surface with noticeable light reflection with a uniform tone
  • Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades, countertops, and decorative accents
  • Water Performance: Waterproof; appropriate for wet areas such as kitchens and bathrooms
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Durable surface requires minimal upkeep; clean with a damp cloth or mop using a mild detergent and no sealing required
  • PEI Rating: PEI II, rated for slight foot traffic
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.