Seville 5 x 5 in. Matte Terracotta Porcelain Cross Wall and Floor Tile 5.31 sq ft/case, 34PK
- Mfr # TNG88CRCOTA
- Zoro # G915830096
Key Features
Specifications
Details
- MFR #
- TNG88CRCOTA
- Zoro #
- G915830096
- UPC #
- 840175593880
- Country of Origin
- Spain
- Shape
- Cross
- Finish
- Matte
- Color
- Terracotta
- Material
- Porcelain
Dimensions
- Length
- 4.72 in
- Width
- 4.72 in
- Thickness
- 0.31 in
Description
This tile is all about understated elegance. With its soft terracotta tone—think warm desert vibes wrapped in a modern matte finish—it adds a cozy charm that makes any space feel grounded and welcoming. The bold "X" shape is not just eye-catching but versatile, creating playful yet refined patterns whether you’re tiling a chic café floor or crafting a statement shower wall. Perfect for both indoor and outdoor settings, this tile is built to handle life’s messes with ease—stain-proof, frost-resistant, and slip-rated (R9). From shower floors to poolside installations, its durability is matched only by its beauty. Plus, the slight variation in color (V2) ensures a natural, organic look that doesn’t feel too uniform. Dreaming of an Instagram-worthy kitchen backsplash? Done. Planning a rustic-meets-modern patio? This tile's got you covered. It’s stylish, strong, and surprisingly low-maintenance—a trifecta of tile perfection that turns heads without breaking a sweat.
- Tile Dimension: 4.72 x 4.72 in., thickness: 7.95 mm, sq ft per sheet: 0.16, sheets per box: 34, sq ft per box: 5.31
- Porcelain material with Matte finish
- Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Pools, Patio, Kitchen backsplash, Fireplace surrounds and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 minimal variation for a smooth, consistent, and cohesive appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.