
Cielo Azul Pennyround Sample Glossy Porcelain Mosaic Floor And Wall Tile
Mfr # ZOR-MD-0626-SAM
Zoro # G015482607
product price: $8.59
/ea
Sold in multiples of 2 for $17.18
Limit 2 per order
Key Features
Length
4 in
Width
4 in
Thickness
0.23 in
Material
Porcelain
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0626-SAM
Zoro #
G015482607
UPC #
-
Country of Origin
Malaysia
Dimensions
Length
4 in
Width
4 in
Thickness
0.23 in
Height
0.23 in
Details
Material
Porcelain
Color
Cielo Azul Pennyround
Shape
Square
Finish
Glossy
Description
Cielo Azul Penny Round porcelain tile, featuring a captivating penny round design in vibrant turquoise with a glossy finish, transforms any space into a breathtaking visual masterpiece. Its mesh-back design ensures easy installation, making it perfect for accent walls, backsplashes, and residential floors in kitchens, bathrooms, laundry rooms, and more. Ideal for both residential and commercial applications, this versatile tile infuses any environment with a lively burst of color and a touch of sophistication.
- • Grade 1, first-quality porcelain mosaic tile for floor and wall use
- • Unglazed, glossy finish with a high sheen and low variation in tone
- • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
- • Completely frost resistant for indoor or some outdoor applications
- • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.