Blue Maris Scale 12 in. x 12 in. Glossy Porcelain Mosaic Floor and Wall Tile, 15PK

  • Mfr # AKM-P-BLMA12X12SCG-CA

  • Zoro # G015482546


product price:  $89.85
/pk 15, $5.99/ea

Key Features

Length
12 in
Width
12 in
Thickness
0.23 in
Material
Porcelain
Color
Blue Maris
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-P-BLMA12X12SCG-CA
Zoro #
G015482546
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
12 in
Width
12 in
Thickness
0.23 in
Height
0.23 in

Details

Material
Porcelain
Color
Blue Maris
Shape
Scale
Finish
Glossy

Description

Add a vibrant splash of elegance to your space with the Blue Maris Scale 12" x 12" Glossy Porcelain Mosaic Tile. Featuring a graceful elongated scale pattern and a polished finish, this tile creates visual rhythm and charm, reflecting light for added depth and sophistication. Ideal for accent walls, backsplashes, bathroom and kitchen surfaces, and even light residential flooring, its durable porcelain construction ensures lasting beauty and performance. The mosaic comes mesh mounted for quick and seamless installation, making it a stylish and practical choice for both residential and commercial interiors seeking a dynamic, coastal-inspired aesthetic.


  • Size: 12in. W x 12 in. L x 0.23 in. thick sheets
  • Material: Porcelain mosaic, mounted on mesh backing for easy installation
  • Finish: Glossy - high-sheen surface with noticeable light reflection with a uniform tone
  • Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades, countertops, and decorative accents
  • Water Performance: Waterproof; appropriate for wet areas such as kitchens and bathrooms
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Durable surface requires minimal upkeep; clean with a damp cloth or mop using a mild detergent and no sealing required
  • PEI Rating: PEI II, rated for slight foot traffic
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.