Aureate 23.44inx23.44in Natural Moss Green Porcelain Square Wall and Floor Tile 15.27 sqft/cs, 4PK
- Mfr # ROC88GRN2424A
- Zoro # G411637397
Key Features
Specifications
Details
- MFR #
- ROC88GRN2424A
- Zoro #
- G411637397
- UPC #
- 840175584413
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Green
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Patio, Garage and more
- Shape
- Square
- Finish
- Natural
- Application
- Indoor/Outdoor
- Coverage Area
- 15.27
Dimensions
- Length
- 23.44 in
- Width
- 23.44 in
- Thickness
- 9.65mm
- Size
- 23.44 in x 23.44 in
Description
Introducing the moss green square natural large format porcelain tile! Perfect for a modern and stylish look, this beautiful porcelain tile comes in shades of green that can be blended to create a unique rustic charm. Perfect for a wide range of applications, this square tile is ideal for hotel lobbies, pubs, bars, restaurants, bathroom showers, kitchen backsplash designs, patios, garages and much more! Crafted from high-quality materials with a natural finish that preserves its simple yet elegant color blending seamlessly with any home interior. This large format porcelain tile offers versatility and resilience perfect for even high foot traffic areas. Experience a touch of luxury within your home with this amazing flooring option!
- Dimension: Tile: 23.44x23.44", Thickness: 9.53 mm, Sq ft per sheet: 3.82, Sheets per box: 4, Sq ft per box: 15.27
- Porcelain material with Natural finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.