Citadel Gold Trident 10 in. X 12 in. Matte Glass Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0622

  • Zoro # G715482624


product price:  $135.99
/pk 10, $13.60/ea
Free Shipping & Returns

Key Features

Length
10.47 in
Width
11.73 in
Thickness
0.31 in
Color
Citadel Gold Trident
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0622
Zoro #
G715482624
UPC #
-
Country of Origin
China

Dimensions

Length
10.47 in
Width
11.73 in
Thickness
0.31 in

Details

Color
Citadel Gold Trident
Material
Glass
Shape
Rectangle
Finish
Matte

Description

Uncover the timeless allure of the Citadel Gold Trident Polished tile. This exquisite tile features a captivating diamond pattern set against a warm white background, beautifully accented by striking gold details that bring depth and character. With a polished sheen that exudes luxury, it seamlessly blends style and simplicity. The mesh backing provides effortless installation, making it perfect for accent walls, backsplashes, and residential floors in kitchens, bathrooms, laundry rooms, and beyond. Ideal for both residential and commercial spaces, this versatile tile adds vibrant color and refined sophistication to any environment.


  • • Grade 1, first-quality glass mosaic tile for wall and light residential floor use.
  • • Unglazed, matte finish with a low sheen and low variation in tone
  • • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • • Completely frost resistant for indoor or some outdoor applications
  • • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products