This item is Discontinued.

Msi Citi Stax Greige SAMPLE Textured Glass Film Face Mosaic Tile ZOR-MD-0376-SAM

Citi Stax Greige SAMPLE Textured Glass Film Face Mosaic Tile (Discontinued)

  • Mfr # ZOR-MD-0376-SAM
  • Zoro # G405837628
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0376-SAM
Zoro #
G405837628
UPC #
-
Country of Origin
United States

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Citi Stax
Material
Glass
Finish
Glossy
Weight
2.9
Package qty
1 Sample

Description

Citi Stax Griege mosaic tiles' unique stacked pattern creates depth and interest, drawing the eye both vertically and horizontally. the tiles' soft, muted natural hues add subtle sophistication. made from glass, citi stax griege tiles are strong and low maintenance, making them a perfect addition to residential or light commercial rooms. use them in the bathroom, kitchen, or another vertical application to create something unexpected. the flat face of the tile will be affixed to a transparent mosaic film. the uncovered side is the back side of the tile, and contains a cut-cell design for better adhesion to your mortar base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.