Shop ACKLAND

Rietto Circuit Blue 12 in. x 12 in. Glossy Glass Mosaic Wall Tile, 10PK

  • Mfr # AKM-G-RICIBL12X12PT-CA

  • Zoro # G204415171


original price:  $496.99 , new price: $382.99 , 22 percent off
new price:  $382.99
/pk 10, $38.30/ea
Free Shipping & Returns

Key Features

Length
15.25
Width
5
Thickness
15.25
Size
5x15.25
Color
Circuit Blue
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-G-RICIBL12X12PT-CA
Zoro #
G204415171
UPC #
-
Country of Origin
United States

Dimensions

Length
15.25
Width
5
Thickness
15.25
Size
5x15.25

Details

Color
Circuit Blue
Tile Use
Walls
Material
Glass
Finish
Glossy
Weight
14.2
Coverage Area
10 Sq. ft
Collection
Rietto

Description

With its sleek stacked layout and soft, natural tones, the glass mosaic tile from the Rietto Collection brings understated sophistication to any vertical space. Designed in the gentle, earthy hues of Circuit Blue, the arrangement draws the eye both vertically and horizontally, creating depth, rhythm, and a modern sense of movement. Featuring cool blues, whites, and deep grays, this mosaic is crafted from durable, low maintenance glass, ideal for residential and light commercial environments alike. Whether featured in bathrooms, kitchens, laundry rooms, or as a statement wall, it delivers a fresh, contemporary aesthetic that feels both refined and unexpected. Mesh backed sheets ensure easy installation and a clean, professional finish.


  • Size: 12 in. W x 12 in. L x 0.12 in. thick sheets
  • Material: Glass mosaic, mounted on mesh backing for easy installation
  • Finish: Glossy - high-sheen surface with noticeable light reflection and slight variation in tone
  • Application: Suitable for countertops, walls, backsplashes, shower surrounds, fireplace facades, and decorative accents
  • Water Performance: Waterproof and ideal for wet areas such as kitchens and bathrooms
  • Indoor/Outdoor Use: Approved for interior applications only; not intended for outdoor installation
  • Maintenance: Durable, non-porous surface requires minimal upkeep; clean with a damp cloth and mild detergent
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products