Clayhaven Copperstone 4 in. X 12 in. Matte Porcelain Subway Wall Tile, 34PK

  • Mfr # ZOR-PT-0825

  • Zoro # G315482598


product price:  $76.65
/pk 34, $2.25/ea
Free Shipping & Returns

Key Features

Length
13 in
Width
5.33 in
Thickness
0.3 in
Material
Ceramic
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0825
Zoro #
G315482598
UPC #
-
Country of Origin
Spain

Dimensions

Length
13 in
Width
5.33 in
Thickness
0.3 in
Height
0.3 in

Details

Material
Ceramic
Color
Copperstone
Shape
Rectangle
Finish
Matte

Description

Revamp your interior or exterior spaces with the rustic charm of Copperstone Ceramic Wall Tiles. Measuring 4 x 12 in a classic subway style, these tiles feature rustic hues that add warmth to any setting. Distinctively imprinted with a matte surface, they present a vibrant texture that captivates attention. Ideal for full-length backsplashes and accent walls in both residential and commercial settings, these tiles bring versatility and style to any project. Suitable for indoor or outdoor covered areas, they seamlessly blend functionality with aesthetic appeal, making them a perfect choice for enhancing your living or working environment.


  • • Grade 1, first-quality ceramic tile for wall use
  • • Glazed matte finish with a low sheen and high variation in tone
  • • Semi-Vitreous flooring has water absorption of more than 3% but less than 7% for indoor use
  • • Not frost resistant
  • • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.