Clayhaven Mirage Sky 4 in. X 12 in. Matte Porcelain Subway Wall Tile, 34PK

  • Mfr # ZOR-PT-0826

  • Zoro # G015482584


original price:  $76.65 , new price: $42.19 , 44 percent off
new price:  $42.19
/pk 34, $1.24/ea

Key Features

Length
13 in
Width
5.33 in
Thickness
0.3 in
Material
Ceramic
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0826
Zoro #
G015482584
UPC #
-
Country of Origin
Spain

Dimensions

Length
13 in
Width
5.33 in
Thickness
0.3 in
Height
0.3 in

Details

Material
Ceramic
Color
Mirage Sky
Shape
Rectangle
Finish
Matte

Description

Upgrade your interior or exterior design with the cool sophistication of Mirage Sky Matte & Glossy Ceramic Wall Tiles. Crafted in a classic 4 x 12 subway style, these tiles feature captivating cool bluish-gray hues that evoke a sense of serenity. Distinctively stamped with a matte finish, they present a captivating texture that commands attention. Perfect for creating full-length backsplashes or accent walls in residential and commercial settings, these tiles blend functionality with style seamlessly. Whether indoors or in covered outdoor areas, they bring a touch of contemporary elegance to your surroundings, making them a versatile choice for your next design project.


  • • Grade 1, first-quality ceramic tile for wall use
  • • Glazed matte finish with a low sheen and high variation in tone
  • • Semi-Vitreous flooring has water absorption of more than 3% but less than 7% for indoor use
  • • Not frost resistant
  • • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.