Cloudland Hexagon 12in x 12in Polished Marble Mosaic Floor And Wall Tile, 10PK

  • Mfr # ZOR-MD-0653

  • Zoro # G615839726


original price:  $217.99 , new price: $130.99 , 39 percent off
new price:  $130.99
/pk 10, $13.10/ea
Free Shipping & Returns

Key Features

Application
Floor (Residential), Wall, Backsplash
Material
Marble
Finish
Polished
Thickness
0.39 in
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0653
Zoro #
G615839726
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.39 in
Size
11.73 in x 12.01 in
Length
11.73 in
Width
12.01 in

Details

Application
Floor (Residential), Wall, Backsplash
Material
Marble
Finish
Polished
Shape
Square
Color
White-Cool

Description

Enhance any space with the timeless elegance of Cloudland Marble Mosaic Tile. The 2in hexagon design features a cool white background with striking veins in blue, gray, and various shades, creating a serene, cloud-like appeal. Its polished finish highlights the marbles natural beauty, while the mesh backing ensures quick and easy installation. Ideal for accent walls, backsplashes, or residential floors, this tile brings refined sophistication to any room. 9.8 Square Feet Per Pack


  • Grade 1, first-quality marble mosaic tile for floor and wall use
  • Unglazed, polished finish with a high sheen and medium variation in tone
  • Vitreous flooring has water absorption of more than 0.5% but less than 3% for indoor use and some outdoor applications
  • Completely frost resistant for indoor or some outdoor applications
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.