Coal Canyon Splitface Ledger Corner 6 in. X 18 in. Natural Quartzite Wall Tile, 6PK

  • Mfr # ZOR-PNL-0126

  • Zoro # G204947122


original price: $74.45
19% off
new price: $59.59
/pk 6, $9.93/ea

Key Features

Length
18
Width
6
Thickness
9
Size
6x18
Material
Quartzite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0126
Zoro #
G204947122
UPC #
-
Country of Origin
China

Dimensions

Length
18
Width
6
Thickness
9
Size
6x18
Height
9

Details

Material
Quartzite
Color
Coal Canyon
Finish
Splitface
Weight
33
Application
Floor & Wall
Coverage Area
6 Sq. ft

Description

MSI's 6 in. x 18 in. Coal Canyon Corner Panel features an allurg blend of charcoal gray tones for a distguished contemporary look Understatedly elegant, it complements a wide variety of color and design schemes both residential and commercial settings It’s perfect for finishing off backsplashes, feature walls, fireplaces surrounds, and more Also frost resistant, this handsome quartzite corner panel can be used outdoors to give any number of residential or commercial stacked stone projects a designer look

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.